Menu Search
HUBBELL #HBL4585C

Twist-Lock Locking Flanged Outlet, 15A 250V, 3W 2P, White

SKU # 78358517015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Outlet
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15R
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15R; Material - Nylon; Color - White; Manufacturer Brand - Twist-Lock