Menu Search
Power Inlets and Outlets Locking Flanged Outlet, 15A 125V, 3W 2P, White
HUBBELL #HBL4715C

Twist-Lock Locking Flanged Outlet, 15A 125V, 3W 2P, White

SKU # 78358517100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Locking Flanged Outlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15R
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Outlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15R; Material - Nylon; Color - White; Manufacturer Brand - Twist-Lock