Menu Search
Search
HUBBELL #HBL2715

Twist-Lock Locking Flanged Inlet, 30A 125/250VAC, 4W 3P, White

SKU # 78358503919
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Inlet
Rating - Amps: 30A
Rating - Volts: 125/250V AC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30P
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 30A; Rating - Volts - 125/250VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30P; Material - Nylon; Color - White; Manufacturer Brand - Twist-Lock