Menu Search
HUBBELL #HBL2425

Twist-Lock Locking Flanged Inlet, 20A 250V 3 Phase, 4W 3P, White

SKU # 78358503824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Locking Flanged Inlet
Rating - Amps: 20A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20P
Material: Nylon
Color: White

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 20A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20P; Material - Nylon; Color - White; Manufacturer Brand - Twist-Lock