Menu Search
Power Inlets and Outlets Inlet, Locking Flanged, 15A, 250V, White
HUBBELL #HBL4586C

Twist-Lock Inlet, Locking Flanged, 15A, 250V, White

SKU # 78358517020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Locking Flanged Inlet
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15P
Material: Nylon

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15P; Material - Nylon; Additional Information - Back Wired; Manufacturer Brand - Twist-Lock

Additional Info: Back Wired