Menu Search
Power Inlets and Outlets Flanged Receptacle, 20A 125V, 3W 2P, White
HUBBELL #HBL2316M9

Twist-Lock Flanged Receptacle, 20A 125V, 3W 2P, White

SKU # 78358584851
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flanged Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Material: Nylon
Color: White
Grade: Industrial

Flanged Power Inlets and Outlets: Type - Flanged Receptacle; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Material - Nylon; Color - White; Grade - Industrial; Additional Information - Dielectric Voltage: 2000V Minimum, 12 AWG, Operating Temperature: -40 to 75 deg C ; Manufacturer Brand - Twist-Lock

Additional Info: Dielectric Voltage: 2000V Minimum, 12 AWG, Operating Temperature: -40 to 75 deg C