Menu Search
Power Inlets and Outlets Flanged Male Inlet, 20A 250V, 3W 2P, Brown
HUBBELL #H320B

Flanged Male Inlet, 20A 250V, 3W 2P, Brown

SKU # 78358577709 Manufacturer Series: 320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flanged Male Inlet
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Material: Thermoplastic
Color: Brown

Flanged Power Inlets and Outlets: Type - Flanged Male Inlet; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; Material - Thermoplastic; Color - Brown; Additional Information - Appliance Couplers: IEC Rated 16A 250V AC International; Manufacturer Model - 320

Additional Info: Appliance Couplers: IEC Rated 16A 250V AC International