Menu Search
HUBBELL #HBL5679C

Flanged Female Outlet, 15A 250V, 3W 2P, White

SKU # 78358517600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flanged Female Outlet
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Material: Nylon
Color: White
Wiring: Back

Flanged Power Inlets and Outlets: Type - Flanged Female Outlet; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Material - Nylon; Color - White; Wiring - Back