Menu Search
MOLEX #69W48

WATERTITE Single Locking Power Outlet Yellow 30A 250V 2P

SKU # 78678871575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking Power Outlet
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30R
Cover Type: Watertight Cover
Material: Rubber
Color: Yellow
Application: Water-tight