Menu Search
MOLEX #69W08

WATERTITE Single Locking Power Outlet Yellow 30A 125/250V 3P

SKU # 78678871592
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking Power Outlet
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cover Type: Watertight Cover
Material: Rubber
Color: Yellow
Application: Water-tight

Power Inlet and Outlet Cover Assemblies: Type - Single Locking Power Outlet; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-Nema; Cover Type - Watertight Cover; Material - Rubber; Color - Yellow; Application - Watertight; Manufacturer Series - Watertite