MOLEX #67W74

Single Locking Power Outlet Yellow 20A 125/250V 3P

SKU: 78678871565
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Locking Power Outlet
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-20R
Cover Type: Watertight Cover
Material: Rubber
Color: Yellow
Application: Water-tight
Manufacturer Series: Watertite
Power Inlet and Outlet Cover Assemblies: Type - Single Locking Power Outlet; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-20R; Cover Type - Watertight Cover; Material - Rubber; Color - Yellow; Application - Watertight; Manufacturer Series - Watertite