Menu Search
Search
LEVITON #80W47-D

Duplex Locking Power Outlet, 15A, 125V, 2 Poles, 3 Wires, Grounding, Yellow, 5-15R

SKU # 07847751850
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex Outlet
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cover Type: Flip Coverplate
Material: Nickel-plated Brass Strap
Color: Yellow
Application: Water-tight

Power Inlet and Outlet Cover Assemblies: Type - Duplex Outlet; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cover Type - Flip Coverplate; Material - Nickel-Plated Brass Strap; Color - Yellow; Application - Watertight