Menu Search
Power Filters Output Reactor, 380-480V AC 3 Phase, 2.2 kW, 3 hp, FSB Frame, IP00 Enclosure
SIEMENS #6SL32020AE210CA0

Sinamics Output Reactor, 380-480V AC 3 Phase, 2.2 kW, 3 hp, FSB Frame, IP00 Enclosure

SKU # 66264343347
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMC Line Filter
Rating - Volts: 380-480V AC 3 Phase
Rating - Current: 2.2 kW, 3 hp
Application: Sinamics G120 Inverters
Size: FSB Frame

Power Filters: Type - EMC Line Filter; Rating - Volts - 380-480V AC 3 Phase; Rating - Current - 2.2 kW, 3 hp; Application - Sinamics G120 Inverters; Size - FSB Frame; Manufacturer Series - Sinamics