Menu Search
SIEMENS #6SL30000JH347AA0

Line Harmonic Filter, 660-690V AC 3Phase, 400.0 kW, 1700mm H x 800mm W x 540mm D

SKU # 66264343229 Manufacturer Series: 6SL3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMC Line Filter
Rating - Volts: 660-690V AC 3Phase
Rating - Current: 400.0 kW
Application: Sinamics G130/G150
Enclosure: IP21