Menu Search
SIEMENS #6SL30000JE361AA0

Line Harmonic Filter, 380-480V AC 3Phase, 160.0 kW, 1700mm H x 600mm W x 540mm D

SKU # 66264343225 Manufacturer Series: 6SL3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMC Line Filter
Rating - Volts: 380-480V AC 3Phase
Rating - Current: 160.0 kW
Application: Sinamics G130/G150
Enclosure: IP21