Line Filter, 380-480V AC 3 Phase, 25A, 11.06in. H x 6.14in. W x 3.58in. D, IP20 Enclosure

SKU: 66264306880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Line Filter
Rating - Volts: 380-480V AC 3 Phase
Rating - Current: 25A
Application: Simodrive 611 Converters
Size: HxWxD: 11.06 x 6.14 x 3.58 in.
Enclosure: IP20
Manufacturer Series: Simodrive
Power Filters: Type - Line Filter; Rating - Volts - 380-480V AC 3 Phase; Rating - Current - 25A; Application - Simodrive 611 Converters; Size - 11.06 in. H x 6.14 in. W x 3.58 in. D; Enclosure - IP20; Additional Information - Power: 10KW; Manufacturer Series - Simodrive
Additional Info: Power: 10KW