Menu Search
SIEMENS #6SE64003TD023CE0

LC Filter, 500-600V AC 3Phase, 5.5 kW, C Frame, IP20 Enclosure, For Micromaster 440

SKU # 66264342931 Manufacturer Series: 6SE6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LC Filter
Rating - Volts: 500-600V AC 3Phase
Rating - Current: 5.5 kW
Application: Micromaster 4
Size: C Frame
Enclosure: IP20