Menu Search
Power Filters LC Filter, 380-480V AC 3Phase, 55.0 kW - 75.0 kW, F Frame, IP00/IP20 Enclosure

SIEMENS #6SE64003TD150FD0

LC Filter, 380-480V AC 3Phase, 55.0 kW - 75.0 kW, F Frame, IP00/IP20 Enclosure

SKU #66264342945
Manufacturer Series: 6SE6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LC Filter
Rating - Volts: 380-480V AC 3Phase
Rating - Current: 55.0 kW - 75.0 kW
Application: Micromaster 4
Size: F Frame
Enclosure: IP00, IP20