Menu Search
Power Filters LC Filter, 380-480V AC 3Phase, 37.0 kW, E Frame, IP00/IP20 Enclosure

SIEMENS #6SE64003TD072ED0

LC Filter, 380-480V AC 3Phase, 37.0 kW, E Frame, IP00/IP20 Enclosure

SKU #66264342941
Manufacturer Series: 6SE6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: LC Filter
Rating - Volts: 380-480V AC 3Phase
Rating - Current: 37.0 kW
Application: Micromaster 4
Size: E Frame
Enclosure: IP00, IP20

Power Filters: Type - LC Filter; Rating - Volts - 380-480V AC 3Phase; Rating - Current - 37.0 kW; Application - Micromaster 4; Size - E Frame; Enclosure - IP00, IP20; Manufacturer Series - 6SE6