Menu Search

SIEMENS #6SL30002CE323AA0

Filter; Sinusoidal, 380-480V AC 3 Phase/510-720V DC; 225A; For 3PH 380-480V, 50/60 Hz, 210A (6SL33X0-1TE32-1AA0) and 3PH 380-480V, 50/60 Hz, 260A (6SL33X0-1TE32-6AA0) AC Drive/Power Module/Motor Module

SKU: 66264350335
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sinusoidal Filter
Rating - Volts: 380-480V AC 3 Phase/510-720V DC
Rating - Current: 225A
Application: 3PH 380-480V, 50/60 Hz, 210A (6SL33X0-1TE32-1AA0) and 3PH 380-480V, 50/60 Hz, 260A (6SL33X0-1TE32-6AA0) AC Drive/Power Module/Motor Module
Size: HxWxD: 11.81 x 24.4 x 12.6 in.
Enclosure: IP00
Description
SIE 6SL30002CE323AA0 SINAMICS MM PX