Menu Search
SIEMENS #6SL30000BE216DA0

EMC Line Filter, 380-480V AC 3Phase, 16.0 kW - 20.0 kW, 16.54in. H x 1.97in. W x 8.9in. D

SKU # 66264306643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMC Line Filter
Rating - Volts: 380-480V AC 3Phase
Rating - Current: 16.0 kW - 20.0 kW
Application: Sinamics S120/ Simodrive 611

Power Filters: Type - EMC Line Filter; Rating - Volts - 380-480V AC 3Phase; Rating - Current - 16.0 kW - 20.0 kW; Application - Sinamics S120/ Simodrive 611