Menu Search
MILWAUKEE #2605-22

Rotary Hammer Kit, Variable Speed Operation, 18V, 0-1400 RPM No Load, 16.8 Ib Torque, 11-3/4 in. L

SKU # 04524224428 Manufacturer Series: M18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Hammer Kit
Operation: Variable Speed
No Load RPM: 0-1400
Torque In/​Lb: 16.8
Voltage: 18V
Accessories: (1) M18 Cordless Lithium-ion 7/8 in. SDS-Plus Rotary Hammer, (2) Battery, Carrying Case, Depth Rod, Side Handle
Size: L: 11-3/4 in.
Bit Type: SDS-Plus
Blows per Minute: 0-4800

Get up to 2X longer life, 40 percent more runtime, 35 percent harder hitting and 10 percent faster drilling in 3-mode operation in one versatile tool. Industry-leading durability is yours with Milwaukee's exclusive motor design and maximized component size. Powered by an unmatched REDLITHIUMTM Battery, the 7/8 in. SDS-Plus Rotary Hammer delivers 0-1400 RPM, 0-4800 BPM and up to 40 percent more runtime than competitive cordless models. With 1.4 ft-lbs of impact energy, it also delivers 10 percent faster drilling and 35 percent harder hitting. A mechanical clutch protects the motor when the bit binds, and Milwaukee's Anti-Vibration System protects you while offering greater comfort. Three-mode operation offers maximum versatility and is easily changed with convenient, two-finger controls. The kit includes 2 M18 high-capacity REDLITHIUM batteries, a charger, side handle, depth rod and carrying case.