Menu Search
MILWAUKEE #2407-20

Power Drill, Keyless, 12V, 0-400/0-1500 RPM

SKU # 04524230077 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Drill
Operation: Variable 2-Speed
Chuck Size: 3/8 in.
Chuck Type: Keyless
No Load RPM: 0-400/0-1500 RPM
Torque In/​Lb: 275.00 in.-lbs
Voltage: 12V
Accessories: Includes: (1) M12 3/8 in. Drill, (1) Belt Clip

MILW 2407-20 3/8 DRILL/DRVR