Menu Search
MILWAUKEE #2404-20

Hammer Drill/Driver, Single Sleeve Ratcheting, 12 V

SKU # 04524226828
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hammer Drill/Driver
Operation: Variable Speed
Chuck Size: 1/2 in.
Chuck Type: Single Sleeve Ratcheting
No Load RPM: 0-450/0-1700 RPM
Torque In/​Lb: 350.0 in./lb
Cord Install: Cordless
Voltage: 12V
Size: L: 7.75 in.
Blows per Minute: 0-25500 BPM

The M12 FUEL 1/2 in. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE brushless motor o