Menu Search
Power Drills Electromagnetic Drill Press, No. 3MT Chuck, 120VAC, 0-750/0-375 RPM, 12.5A, Variable Speed Operation

MILWAUKEE #4209-1

Electromagnetic Drill Press, No. 3MT Chuck, 120VAC, 0-750/0-375 RPM, 12.5A, Variable Speed Operation

SKU #04524201286
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electromagnetic Drill Press
Operation: Variable Speed
Amps: 12.5A
Chuck Type: No. 3MT
No Load RPM: 0-750/0-375
Voltage: 120V AC

Power Drills: Type - Electromagnetic Drill Press; Operation - Variable Speed; Amps - 12.5; Chuck Type - No. 3MT; No Load RPM - 0-750/0-375; Voltage - 120V AC; Additional Information - Cord Type: 9 ft Fixed, Drill Capacity: 1-1/4 in., Drill Point Pressure: 1530/1600 lbs, Tap Capacity: 1-14

Additional Info: Cord Type: 9 ft Fixed, Drill Capacity: 1-1/4 in., Drill Point Pressure: 1530/1600 lbs, Tap Capacity: 1-14