Menu Search
Power Drills Electromagnetic Drill Press, 1-1/4 in. No. 3MT Chuck, 120V AC, 12.5A, 500/250 RPM

MILWAUKEE #4208-1

Electromagnetic Drill Press, 1-1/4 in. No. 3MT Chuck, 120V AC, 12.5A, 500/250 RPM

SKU #04524201283
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electromagnetic Drill Press and Stand
Amps: 12.5A
Chuck Size: 1-1/4 in.
Chuck Type: No. 3MT
No Load RPM: 500/250
Voltage: 120V AC
Size: Drill Stand 17-14 in. x 4.25 in. x 11 in.

Power Drills: Type - Electromagnetic Drill Press and Stand; Amps - 12.5; Chuck Size - 1-1/4 in; Chuck Type - No. 3MT; No Load RPM - 500/250; Voltage - 120V AC; Size - Drill Stand 17"-14" x 4.25" x 11.00"; Additional Information - Feedback Speed Control, Computer Controlled Reverse, 1600 lb Drill Pressure, Solid State Soft Start

Additional Info: Feedback Speed Control, Computer Controlled Reverse, 1600 lb Drill Pressure, Solid State Soft Start