Menu Search
Search
MILWAUKEE #2701-20

Drill/Driver, Single Sleeve Ratcheting, 18 V, Cordless

SKU # 04524234979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill/Driver
Operation: Variable Speed
Chuck Size: 1/2 in.
Chuck Type: Single Sleeve Ratcheting
No Load RPM: 0-450/0-1800 RPM
Torque In/​Lb: 500.0 in./lb
Cord Install: Cordless
Voltage: 18V
Size: L: 6.88 in.

The M18 1/2 in. compact brushless drill/driver is the most compact 18V drill on the market and delivers over 50 percent more run-time than drills with brushed motors. The Milwaukee built brushless motor, REDLINK electronics, and REDLITHIUM batteries provi