Menu Search
Search
HILTI #3492967

Compact Drill Driver Variable 2-Speed 1/16 - 1/2 in. Keyless 0 - 600/0-1800 487

SKU # 78349793405
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Drill Driver
Operation: Variable 2-Speed
Chuck Size: 1/16 to 1/2 in.
Chuck Type: Keyless
No Load RPM: 0 - 600/0-1800
Torque In/​Lb: 487
Cord Install: Cordless
Voltage: 18V
Accessories: 2-Battery Packs, Charger, Compact Drill Driver, Belt Hook, Small Soft Bag
Gear Train: Double
Size: HxWxL: 9.2 x 3.6 x 8 in.

HILTI 3492967 SFC 18-A W/ 3.3 AH

Additional Info: Battery Type: Li-Ion