HILTI #03444117

Combi Hammer Variable Speed

SKU: 61302398997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combi Hammer
Operation: Variable Speed
Amps: 10A
Chuck Size: 3/4 in.
No Load RPM: 350 RPM
Voltage: 120V
Accessories: (1) TE-YX (SDS-Max) 5/8 in. x 13 in. Hammer Drill Bit, (1) TE-YP SM 36 Pointed Chisel, Side Handle, Hilti Grease, Cleaning Cloth and Operating Instructions in an Impact-Resistant Plastic Tool Box
Size: HxWxL: 11.5 x 4.5 x 19.3 in.
Bit Type: SDS Max
Blows per Minute: 2785m
Description
Power Drills: Type - Combi Hammer; Operation - Variable Speed; Amps - 10A; Chuck Size - 3/4 in.; No Load RPM - 350 RPM; Voltage - 120V; Accessories - (1) TE-YX (SDS-Max) 5/8 in. x 13 in. Hammer Drill Bit, (1) TE-YP SM 36 Pointed Chisel, Side Handle, Hilti
Additional Info: Full Hammering Frequency: 3300 Impacts/Minute, Single Impact Energy: 5.4 ft-lbs