Menu Search
Search
DREMEL #8220-1/28

Rotary Tool Kit, 12VDC, 5000-35000 RPM, Cordless

SKU # 08059603370
Type: Rotary Tool Kit
Operation: Variable Speed
No Load RPM: 5000-35000 RPM
Cord Install: Cordless
Voltage: 12V DC
Accessories: (1) Multi-purpose Cutting Attachment, (28) Accessories, Micro-Case, Wrench
Size: LxW: 6 x 3 in.

The Dremel 8220 variable-speed cordless rotary tool kit offers the highest performance and versatility of all Dremel cordless rotary tools. The strength of its motor facilitates maximum performance at all speed levels. In fact, with its 12VMAX lithium-ion