Pistol Grip Drill Variable Speed, Reversing

SKU: 02887500245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pistol Grip Drill
Operation: Variable Speed, Reversing
Amps: 7.8A
Chuck Size: 1/2
Chuck Type: Keyed
No Load RPM: 0-600
Cord Install: Hardwire
Gear Train: Triple
Power Drills: Type - Pistol Grip Drill; Operation - Variable Speed, Reversing; Amps - 7.8; Chuck Size - 1/2; Chuck Type - Keyed; No Load RPM - 0-600; Cord Install - Hardwire; Gear Train - Triple