Drywall Screwdriver Variable Speed

SKU: 02887500252
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drywall Screwdriver
Operation: Variable Speed
Amps: 6A
No Load RPM: 0-4000
Torque In/Lb: 26
Power Drills: Type - Drywall Screwdriver; Operation - Variable Speed; Amps - 6.0; No Load RPM - 0-4000; Torque In/Lb - 26; Additional Information - Belt Clip, Standard Clutch, Faster Size 8
Additional Info: Belt Clip, Standard Clutch, Faster Size 8