Menu Search
Search
BOSCH #ADS181-101

Right Angle Drill, Keyless, 18V, 0-1150 RPM, Cordless

SKU # 00034642454
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Right Angle Drill
Operation: Variable Speed, Reversing
Chuck Size: 1/2 in.
Chuck Type: Keyless
No Load RPM: 0-1150 RPM
Torque In/​Lb: 160 in./lb
Cord Install: Cordless
Voltage: 18V
Accessories: (1) 18V FatPack Battery, Charger, Carrying Case
Size: LxWxH: 4.6 x 4.6 x 13 in.

The Bosch ADS181-101 18 V 1/2 in. right angle drill tackles tough jobs in tight spots, featuring a compact head length with a 1/2 in. large chuck and a motor that produces 160 in.-Lbs. of torque and 1,150 max rpm. It is able to quickly and cleanly drill in many materials up to and including metal. Yet its design and compact head lets carpenters, plumbers and others access hard-to-reach spots. The right angle drills soft grip handle, its extended-position trigger, and its light, under 5 lb. weight give it superior comfort and control. And its been constructed to last, with tough Durashield housing and motor- and gearbox-shielding electronic motor protection and electronic cell protection systems. It comes with a long-lasting 18V lithium-ion FatPack battery and a charger.