Menu Search
Search
BOSCH #PS21BN

Drill/Driver, 1/4 in. Keyless Chuck, 265 in./lb, 12V

SKU # 00034643728
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill/Driver
Operation: 2-Speed
Chuck Size: 1/4 in.
Chuck Type: Keyless
No Load RPM: 0-350/0-1300 RPM
Torque In/​Lb: 265 in./lb
Cord Install: Cordless
Voltage: 12V
Accessories: (1) Exact-Fit Insert Tray
Size: LxW: 5.6 x 2.5 in.