BLACK & DECKER #DCD970KL

Hammer Drill/Driver Kit 3-Speed

SKU: 88591106504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hammer Drill/Driver Kit
Operation: 3-Speed
Chuck Size: 1/2 in.
Chuck Type: Keyed
Voltage: 18V
Accessories: 1 Hour Charger, Side Handle, 2-Battery Packs
RPM Low/High: 0-500/0-1250/0-2000
Blows per Minute: 0-8500m/0-21250m/0-34000
Manufacturer Series: XRP
Description
Power Drills: Type - Hammer Drill/Driver Kit; Operation - 3-Speed; Chuck Size - 1/2 in. ; Chuck Type - Keyed; Voltage - 18V; Accessories - 1 Hour Charger, Side Handle, 2-Battery Packs; RPM Low/High - 0-500/0-1250/0-2000; Blows per Minute - 0-8500m/0-21250m/0-34000; Manufacturer Series - XRP