Menu Search
BLACK & DECKER #DCD950KX

Hammer Drill/Driver Kit 3-Speed

SKU # 88591106525 Manufacturer Series: XRP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hammer Drill/Driver Kit
Operation: 3-Speed
Chuck Size: 1/2 in.
Chuck Type: Keyed
Voltage: 18V
Accessories: 1 Hour Charger, Side Handle, 2-Battery Packs
RPM Low/​High: 0-500/0-1250/0-2000
Blows per Minute: 0-8500m/0-21250m/0-34000

Power Drills: Type - Hammer Drill/Driver Kit; Operation - 3-Speed; Chuck Size - 1/2 in. ; Chuck Type - Keyed; Voltage - 18V; Accessories - 1 Hour Charger, Side Handle, 2-Battery Packs; RPM Low/High - 0-500/0-1250/0-2000; Blows per Minute - 0-8500m/0-21250m/0-34000; Manufacturer Series - XRP