BLACK & DECKER #AS6NG

Cordless Screwdriver Kit, 6V, 130 RPM, 8.50 in. L

SKU: 88591122126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Screwdriver
Chuck Size: 1/4 in.
No Load RPM: 130 RPM
Torque In/Lb: 20 in.-lb
Voltage: 6V
Accessories: AS6NG Screwdriver, (4) AA Batteries, 1 in. Slotted Screwdriving Bit, 1 in. Phillips Screwdriving Bit
Size: L: 8.5 in.
Description
Cordless Screwdriver Kit; 1/4 in. Chuck; 6V; 130 RPM No Load; 20 in.-lb Torque; 8.50 in. Length