Menu Search
Power Drills Cordless Drill/Driver Kit 3 Speed

BLACK & DECKER #DCD990M2

Cordless Drill/Driver Kit 3 Speed

SKU #88591129936
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cordless Drill/Driver Kit
Operation: 3 Speed
Chuck Size: 1/2 in.
Chuck Type: Keyless, Metal Ratcheting
No Load RPM: 0 to 575/0 to 1350/0 to 2000
Voltage: 20V
Size: L: 8.5 in.

Power Drills: Type - Cordless Drill/Driver Kit; Operation - 3 Speed; Chuck Size - 1/2 in.; Chuck Type - Keyless, Metal Ratcheting; No Load RPM - 0 to 575/0 to 1350/0 to 2000; Voltage - 20V; Size - 8.50 in. L; Additional Information - Battery Type: Li-Ion, Battery Capacity: 4.0 Ah, Max. Power: 650UWO, Handle Type: Pistol Grip, Clutch Settings: 11

Additional Info: Battery Type: Li-Ion, Battery Capacity: 4.0 Ah, Max. Power: 650UWO, Handle Type: Pistol Grip, Clutch Settings: 11