BLACK & DECKER DEWALT #DC720KA

Pistol Grip T-Handle Drill Kit Variable 2-Speed Ranges, Reversing

SKU: 02887758785
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pistol Grip T-Handle Drill Kit
Operation: Variable 2-Speed Ranges, Reversing
Chuck Size: 1/2
Chuck Type: Keyless
Torque In/Lb: 410
Voltage: 18V
Accessories: 2-Battery Packs, Charger, Case
RPM Low/High: 0-500/0-1700
Description
Power Drills: Type - Pistol Grip T-Handle Drill Kit; Operation - Variable 2-Speed Ranges, Reversing; Chuck Size - 1/2; Chuck Type - Keyless; Torque In/Lb - 410; Voltage - 18; Accessories - 2-Battery Packs, Charger, Case; RPM Low/High - 0-500/0-1700; Additional Information - Lithium-Ion Battery, Built-in LED work light
Additional Info: Lithium-Ion Battery, Built-in LED work light