Menu Search
Search
PANDUIT #P24F02M

SmartZoneā„¢ iPDU, Monitored per Outlet; 208Vac; Vertical, 0U Full; 30A; 24 Outlets; 3 Breakers

SKU # 61305631589 Manufacturer Series: G5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Intelligent, Monitored per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Amps: 30A
Outlets: (18) C13, (6) C19
Plug Type: NEMA L15-30P
Cord Length: 10 ft.
Number of Breakers: 3
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.
Color: Black