Menu Search

BURNDY #FT3B500

U-Blok Block, Power Distribution, 600V, 3-Wire

SKU: 78181011353
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Power Distribution Block
Wires: 3
Cables per Phase Max: 2
Primary Range: 400-500
Secondary Range: 6-500
Conductor: CU/AL
Housing/Connector Material: Thermoset/Aluminum
Voltage: 600V
Description
Power Distribution Junction Box Blocks: Block Type - Power Distribution Block; Wires - 3; Cables per Phase Max - 2; Primary Range - 400-500; Secondary Range - 6-500; Conductor - CU/AL; Housing/Connector Material - Thermoset/Aluminum; Voltage - 600V; Manufacturer Series - U-Blok