Menu Search
Search
NVENT CADDY #569040

Distribution Block, 1 Pole Per Block, 6-250 mcm Primary

SKU # 78285659420
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Distribution Block
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 6 AWG to 250 MCM
Openings Per Pole, Secondary: 11
Conductor Size - Secondary: 8-1, 8-6, 8-4
Conductor Material: Copper/Aluminum
Material - Housing: Thermoplastic
Material - Connector: Tin Plated Copper
Rating - Voltage: 600V
Rating - Amps: 255A

ERC UD250A SINGLE POLE D.B. UD 250