You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MERSEN #MPDB69313

Power Distribution Block, 620A 600V, AL

SKU # 78200145264 Manufacturer Series: MPDB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution Block
Poles Per Block: 3
Openings Per Pole, Primary: 2
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4/0-6
Conductor Material: Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 620

Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 3; Openings Per Pole, Primary - 2; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4/0-6; Conductor Material - AL; Material - Housing - Polycarbonate; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 620; Additional Information - SCCR: 100 kA; Manufacturer Series - MPDB

Additional Info: SCCR: 100 kA