Menu Search

MERSEN #MPDB67541

Power Distribution Block, 360A 600V, AL

SKU: 78200145200
Manufacturer Series: MPDB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Block Type: Power Distribution Block
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 4/0-6
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2-14
Conductor Material: Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 360
Additional Info: SCCR: 100 kA