Menu Search
MERSEN #MPDB67623

Power Distribution Block, 3 Poles Per Block, CU/AL

SKU # 78200145228 Manufacturer Series: MPDB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution Block
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 6-350
Openings Per Pole, Secondary: 15
Conductor Size - Secondary: 14-10
Conductor Material: Copper/Aluminum
Material - Housing: Glass Filled Polycarbonate
Material - Connector: Tin Plated Aluminum
Rating - Voltage: 1000V AC/DC
Rating - Amps: 310A

Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National electrical code. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs. Specialty blocks are available allowing for up to 7 primary inputs.