MERSEN #MPDB63133

Power Distribution Block, 135A 600V, AL

SKU: 78200144942
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Power Distribution Block
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 135
Manufacturer Series: MPDB
Description
Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4-14; Conductor Material - AL; Material - Housing - Polycarbonate; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 135; Additional Information - SCCR: 100 kA; Manufacturer Series - MPDB
Additional Info: SCCR: 100 kA