Menu Search
Power Distribution Blocks Power Distribution, 840A 600V, CU/AL
MERSEN #FSPDB5A

Power Distribution, 840A 600V, CU/AL

SKU # 78200131966 Manufacturer Series: Finger-Safe
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Openings Per Pole, Primary: 2
Conductor Size - Primary: 600-4
Openings Per Pole, Secondary: 2
Conductor Size - Secondary: 600-4
Conductor Material: Copper/Aluminum
Rating - Voltage: 600V
Rating - Amps: 840

Power Distribution Blocks: Block Type - Power Distribution; Openings Per Pole, Primary - 2; Conductor Size - Primary - 600-4; Openings Per Pole, Secondary - 2; Conductor Size - Secondary - 600-4; Conductor Material - CU/AL; Rating - Voltage - 600V; Rating - Amps - 840; Manufacturer Series - Finger-Safe