Menu Search
MERSEN #66263

Power Distribution, 400A 600V, None

SKU # 78200175454 Manufacturer Series: 66000, 67000 Intermediate
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1 Stud
Conductor Size - Primary: 3/8"-16 x 1-1/8"
Openings Per Pole, Secondary: 1 Stud
Conductor Size - Secondary: 3/8"-16 x 1-1/8"
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 400
Optional Cover: (3) 08570