MERSEN #67433

Power Distribution, 380A 600V, CU/AL

SKU: 78200165329
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 8
Conductor Size - Secondary: 2-14
Conductor Material: Copper/Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 380
Optional Cover: (3) 08570
Manufacturer Series: 66000,67000 Intermediate
Description
Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 8; Conductor Size - Secondary - 2-14; Conductor Material - CU/AL; Material - Housing - Polycarbonate; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 380; Optional Cover - (3) 08570; Manufacturer Series - 66000,67000 Intermediate