Menu Search
Power Distribution Blocks Power Distribution, 185A 600V, CU

MERSEN #62153

Power Distribution, 185A 600V, CU

SKU #78200175519
Manufacturer Series: 62000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper
Material - Housing: Glass Filled Polycarbonate
Material - Connector: Copper
Rating - Voltage: 600V
Rating - Amps: 185
Optional Cover: (3) 08530

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 2/0-14; Conductor Material - CU; Material - Housing - Glass Filled Polycarbonate; Material - Connector - Copper; Rating - Voltage - 600V; Rating - Amps - 185; Optional Cover - (3) 08530; Manufacturer Series - 62000